This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Facility, No Header, Polyester, 10" x 14", Adhesive Surface, Not Retroreflective

  • Item # 3NY42
  • Mfr. Model # 95011
Facility, No Header, Polyester, 10" x 14", Adhesive Surface, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 3NY42
Mfr. Model # 95011
UNSPSC #55121704
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Equipment Sign
Sign Subject Matter Facility
Height 10"
Width 14"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Legend Emergency Fuel Shutoff
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
* This product's country of origin is subject to change

Compliance and Restrictions