Check Availability
  • BRADY 

    Facility, No Header, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective

  • Item # 3NY39
  • Mfr. Model # 95010
Facility, No Header, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NY39
Mfr. Model # 95010
UNSPSC #55121704
Shipping Weight 0.035 lbs
Country of Origin USA *
Item Equipment Sign
Sign Subject Matter Facility
Height 7"
Width 10"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Legend Emergency Fuel Shutoff
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
* This product's country of origin is subject to change

Compliance and Restrictions