Check Availability
Eyewash and Shower, Safety First, Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective
  • BRADY 

    Eyewash and Shower, Safety First, Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 5GP28
  • Mfr. Model # 41207
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 5GP28
Mfr. Model # 41207
UNSPSC #55121704
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Eye Wash Sign
Sign Subject Matter Eyewash and Shower
Height 10"
Width 14"
Thickness 0.035"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Safety First
Header Legend Color White
Header Background Color Green
Legend Eye Wash Fountain
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

* This product's country of origin is subject to change

Compliance and Restrictions