Check Availability
Eyewash and Shower, No Header, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective
  • BRADY 

    Eyewash and Shower, No Header, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective

  • Item # 23X106
  • Mfr. Model # 85352
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 23X106
Mfr. Model # 85352
UNSPSC #55121704
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Eye Wash Sign
Sign Subject Matter Eyewash and Shower
Height 7"
Width 10"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Legend Eye Wash Fountain
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms