Check Availability
  • BRADY 

    Eyewash and Shower, No Header, Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 23X104
  • Mfr. Model # 41227
Eyewash and Shower, No Header, Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23X104
Mfr. Model # 41227
UNSPSC #55121704
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Eye Wash Sign
Sign Subject Matter Eyewash and Shower
Height 7"
Width 10"
Thickness 0.035"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend Eye Wash Fountain
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms