Check Availability
  • BRADY 

    Eyewash and Shower, No Header, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 1M410
  • Mfr. Model # 22665
Eyewash and Shower, No Header, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Facility safety sign indicates to employees and guests the location of eye wash station in case of an emergency.
Show More Close
 

Technical Specifications

Item # 1M410
Mfr. Model # 22665
UNSPSC #55121704
Catalog Page 1918
Shipping Weight 0.16 lbs
Country of Origin Mexico *
Item Eye Wash Sign
Sign Subject Matter Eyewash and Shower
Height 7"
Width 10"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend Eye Wash Fountain
Sign Legend Color White
Sign Background Color Green, White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms