Check Availability
  • BRADY 

    Exit and Entrance, No Header, Aluminum, 18" x 18", High Intensity Prismatic

  • Item # 41G080
  • Mfr. Model # 94180
Exit and Entrance, No Header, Aluminum, 18" x 18", High Intensity Prismatic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this Brady brand traffic sign to clearly identify entrances. Aluminum construction is abrasion- and chemical-resistant, to stand up to all types of weather conditions. Designed with highly reflective, highly visible HIP (high intensity prismatic) sheeting that provides better retroreflectivity than EG sheeting (engineering grade). Meets ASTM and D.O.T. standards.
Show More Close
 

Technical Specifications

Item # 41G080
Mfr. Model # 94180
UNSPSC #55121710
Shipping Weight 2.18 lbs
Country of Origin Mexico *
Item Traffic Sign
Sign Subject Matter Exit and Entrance
Height 18"
Width 18"
Thickness 0.090"
Sign Material Aluminum
Header No Header
Legend Enter Here
Symbol None
Sign Legend Color Black
Sign Background Color Black, White
Printed Language English
Sign Shape Square
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 523; ASTM D 4956; D.O.T. MUTCD 2009; Fed. Spec. L-S-300 (Class 1)
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms