Check Availability
  • BRADY 

    Exit and Entrance, No Header, Aluminum, 18" x 12", With Mounting Holes, High Intensity Prismatic

  • Item # 3PNK9
  • Mfr. Model # 115243
Exit and Entrance, No Header, Aluminum, 18" x 12", With Mounting Holes, High Intensity Prismatic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brady™ traffic sign alerts drivers to take precautionary measures and ensure public safety. Sign is highly visible with 3M Engineer Grade Prismatic Reflective Sheeting. ANSI and OSHA compliant.
Show More Close
 

Technical Specifications

Item # 3PNK9
Mfr. Model # 115243
UNSPSC #55121710
Shipping Weight 1.4 lbs
Country of Origin Mexico *
Item Traffic Sign
Sign Subject Matter Exit and Entrance
Height 18"
Width 12"
Thickness 0.090"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend Enter Here
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant No
Operating Temp. Range -40 Degrees to 175 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions