This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Exit Sign,Final Exit,14"x10"

  • Item # 5KNE2
  • Mfr. Model # 114637
Exit Sign,Final Exit,14"x10"

See alternate products available online.

Product Details

BradyGlo™ Egress Marking Signs
Photoluminescent signs offer directional guidance to exits or exit passageways during blackouts and emergency situations.
Show More Close
 

Technical Specifications

Item # 5KNE2
Mfr. Model # 114637
UNSPSC #55121704
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Exit Sign
Sign Subject Matter Exit and Entrance
Height 14"
Width 10"
Thickness 0.013"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Legend Final Exit
Sign Legend Color Green
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards ASTM D 523; ASTM E 2030-99; ASTM E 2073-00; IBC 2009; IFC 2009; NFPA 101; NFPA 170; OSHA 29 CFR 1910.37
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms