Check Availability
  • BRADY 

    Evacuation, Assembly or Shelter, No Header, Polyester, 14" x 10", Adhesive Surface

  • Item # 38H606
  • Mfr. Model # 125522
Evacuation, Assembly or Shelter, No Header, Polyester, 14" x 10", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38H606
Mfr. Model # 125522
UNSPSC #55121718
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Emergency Sign
Sign Subject Matter Evacuation, Assembly or Shelter
Height 14"
Width 10"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Legend Tornado Shelter/Refugio Contra Tornados
Sign Legend Color Black, White
Sign Background Color Blue, White
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms