This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Evacuation, Assembly or Shelter, No Header, Polyester, 7" x 10", Adhesive Surface

  • Item # 38H510
  • Mfr. Model # 123811
Evacuation, Assembly or Shelter, No Header, Polyester, 7" x 10", Adhesive Surface

See alternate products available online.

Technical Specifications

Item # 38H510
Mfr. Model # 123811
UNSPSC #55121718
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Emergency Exit Sign
Sign Subject Matter Evacuation, Assembly or Shelter
Height 7"
Width 10"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Legend Emergency Evacuation Point
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms