Check Availability
  • BRADY 

    Evacuation, Assembly or Shelter, No Header, Plastic, 7" x 10", With Mounting Holes

  • Item # 38H509
  • Mfr. Model # 123810
Evacuation, Assembly or Shelter, No Header, Plastic, 7" x 10", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38H509
Mfr. Model # 123810
UNSPSC #55121718
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Emergency Exit Sign
Sign Subject Matter Evacuation, Assembly or Shelter
Height 7"
Width 10"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend Emergency Evacuation Point
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms