Check Availability
  • BRADY 

    Entrytag® Tag Holder, Plastic, Height: 11-1/4", Width: 6"

  • Item # 3GAK8
  • Mfr. Model # ENT-ETSH157
Entrytag® Tag Holder, Plastic, Height: 11-1/4", Width: 6" Entrytag(r) Tag Hldr,11-1/4 x 6 In,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ENTRYTAG® is designed to work in conjunction with existing permit-to-work systems. It acts as a visual reminder to authorized personnel and assists in instructing non authorized personnel of the critical requirements contained within the permit-to-work. The system clearly states the minimum requirements of entry to the confined space or whether the area is in prohibition and cannot be entered.
Show More Close
 

Technical Specifications

Item # 3GAK8
Mfr. Model # ENT-ETSH157
UNSPSC #55121503
Shipping Weight 2.4 lbs
Country of Origin United Kingdom *
Item Entrytag(R) Tag Holder
Material Plastic
Legend Do Not Enter
Height 11-1/4"
Width 6"
Header No Header
Legend Color Red, White
Background Color Red, White
Language English
Shape Rectangle
Indoor/Outdoor Usage Indoor/Outdoor
Write on Surface Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms