Check Availability
  • BRADY 

    Entrance Sign, Entrance, 3-1/2"x10"

  • Item # 9CEY0
  • Mfr. Model # 22272MLS
Entrance Sign, Entrance, 3-1/2"x10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9CEY0
Mfr. Model # 22272MLS
UNSPSC #55121718
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Entrance Sign
Sign Subject Matter Exit and Entrance
Height 3-1/2"
Width 10"
Thickness 0.025"
Sign Material Vinyl
Sign Mounting Style Magnetic
Legend Entrance
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant No
Operating Temp. Range 0 Degrees to 158 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms