This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Entrance Sign,Entrance,6-1/2"x14"

  • Item # 6FF33
  • Mfr. Model # 84626
Entrance Sign,Entrance,6-1/2"x14"

See alternate products available online.

Technical Specifications

Item # 6FF33
Mfr. Model # 84626
UNSPSC #55121704
Shipping Weight 0.045 lbs
Country of Origin USA *
Item Entrance Sign
Sign Subject Matter Exit and Entrance
Height 6-1/2"
Width 14"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Legend Entrance
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards ASTM D 2979; OSHA 29 CFR 1910.37
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms