Check Availability
  • BRADY 

    Sign,Entrance For Employees Only,10"x14"

  • Item # 23X539
  • Mfr. Model # 95469
Sign,Entrance For Employees Only,10"x14"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23X539
Mfr. Model # 95469
UNSPSC #55121704
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Entrance Sign
Sign Subject Matter Exit and Entrance
Height 10"
Width 14"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Restricted Area
Header Legend Color White
Header Background Color Red
Legend Entrance For Employees Only
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards ASTM D 1593; OSHA 29 CFR 1910.37
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms