Check Availability
  • BRADY 

    Employees and Visitors, Notice/Aviso, Plastic, 10" x 7", With Mounting Holes, Not Retroreflective

  • Item # 40R817
  • Mfr. Model # 125074
Employees and Visitors, Notice/Aviso, Plastic, 10" x 7", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40R817
Mfr. Model # 125074
UNSPSC #55121704
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Bilingual Safety Sign
Sign Subject Matter Employees and Visitors
Height 10"
Width 7"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Notice/Aviso
Header Legend Color White
Header Background Color Blue
Legend Vendors And Visitors Must Register At Main Office/Los Vendedores Y Visitantes Deben Registrarse En La Oficina Principal
Sign Legend Color Black
Sign Background Color White
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms