Check Availability
  • BRADY 

    Employees and Visitors, Notice, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 40P828
  • Mfr. Model # 123588
Employees and Visitors, Notice, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40P828
Mfr. Model # 123588
UNSPSC #55121718
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Employees and Visitors
Height 7"
Width 10"
Thickness 0.060"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color White
Header Background Color Blue
Legend Vendors And Visitors Must Register At Main Office
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms