Check Availability
  • BRADY 

    Electrical Hazard, No Header, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 6CL84
  • Mfr. Model # 25176
Electrical Hazard, No Header, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CL84
Mfr. Model # 25176
UNSPSC #55121704
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Electrical Hazard
Height 7"
Width 10"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend No Legend
Sign Legend Color Black, Red
Sign Background Color White
Printed Language No Text
Sign Shape Rectangle
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close