Check Availability
  • BRADY 

    Electrical Hazard, Danger, Fiberglass, 7" x 17", With Mounting Holes, Not Retroreflective

  • Item # 4GF07
  • Mfr. Model # 70389
Electrical Hazard, Danger, Fiberglass, 7" x 17", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GF07
Mfr. Model # 70389
UNSPSC #55121704
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Electrical Hazard
Height 7"
Width 17"
Thickness 0.098"
Sign Material Fiberglass
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend High Voltage Keep Away
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 194 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms