This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BRADY 

    Electrical Hazard, No Header, Fiberglass, 10" x 10", With Mounting Holes, Not Retroreflective

  • Item # 4FR91
  • Mfr. Model # 69190
Electrical Hazard, No Header, Fiberglass, 10" x 10", With Mounting Holes, Not Retroreflective

Technical Specifications

Item # 4FR91
Mfr. Model # 69190
UNSPSC #55121704
Shipping Weight 0.42 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Electrical Hazard
Height 10"
Width 10"
Thickness 0.100"
Sign Material Fiberglass
Header No Header
Legend No Legend
Sign Legend Color Black
Sign Background Color Yellow
Printed Language No Text
Sign Shape Rectangle
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 194 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close