Check Availability
  • BRADY 

    Electrical Hazard, Warning, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 45FE70
  • Mfr. Model # 145739
Electrical Hazard, Warning, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brady® ToughWash washdown resistant labels can handle the pressures of high heat, harsh chemicals, high pressure sprays and multiple washdown cycles found in food and beverage processes. Developed and tested by Brady material scientists using real washdown processes, these labels combine superior print durability with long lasting label constructions that won't fall apart or fall off.
Show More Close
 

Technical Specifications

Item # 45FE70
Mfr. Model # 145739
UNSPSC #55121704
Shipping Weight 0.075 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Electrical Hazard
Height 10"
Width 14"
Thickness 0.125"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Warning
Header Legend Color Black
Header Background Color Black, Orange
Legend Electrical Hazard. Authorized Personnel Only. Serious Shock Or Death Could Result.
Sign Legend Color Black, Yellow
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2011; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms