This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Electrical Hazard, No Header, Fiberglass, 7" x 7", With Mounting Holes, Not Retroreflective

  • Item # 41F768
  • Mfr. Model # 69796
Electrical Hazard, No Header, Fiberglass, 7" x 7", With Mounting Holes, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 41F768
Mfr. Model # 69796
UNSPSC #55121704
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Safety Sign
Height 7"
Width 7"
Thickness 0.100"
Sign Material Fiberglass
Sign Mounting Style With Mounting Holes
Header No Header
Legend No Legend
Sign Legend Color Black, Orange
Sign Background Color White
Printed Language No Text
Sign Shape Rectangle
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 194 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms