Check Availability
  • BRADY 

    Electrical Hazard, Electrical, Polyester, 10" x 7", Adhesive Surface, Not Retroreflective

  • Item # 38H890
  • Mfr. Model # 129380
Electrical Hazard, Electrical, Polyester, 10" x 7", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38H890
Mfr. Model # 129380
UNSPSC #55121718
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Facility Sign
Sign Subject Matter Electrical Hazard
Height 10"
Width 7"
Thickness 0.006"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Electrical
Header Legend Color White
Header Background Color Green
Legend No Legend
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms