This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Electrical Hazard, Electrical, Plastic, 10" x 7", With Mounting Holes, Not Retroreflective

  • Item # 38H886
  • Mfr. Model # 129376
Electrical Hazard, Electrical, Plastic, 10" x 7", With Mounting Holes, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 38H886
Mfr. Model # 129376
UNSPSC #55121718
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Facility Sign
Sign Subject Matter Electrical Hazard
Height 10"
Width 7"
Thickness 0.060"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Electrical
Header Legend Color White
Header Background Color Green
Legend No Legend
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms