Check Availability
  • BRADY 

    Dust Mask Dispenser, Acrylic, Black/Clear

  • Item # 35XM32
  • Mfr. Model # M420
Dust Mask Dispenser, Acrylic, Black/Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35XM32
Mfr. Model # M420
UNSPSC #46182005
Shipping Weight 3.95 lbs
Country of Origin Mexico *
Item Dust Mask Dispenser
Color Black/Clear
Dimensions 12-1/2"H x 6"W x 6"D
For Use With Dust Masks
Material Acrylic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.