Check Availability
  • BRADY 

    Door Instruction, Caution, Plastic, 10" x 14", Not Retroreflective

  • Item # 6CD02
  • Mfr. Model # 22514
Door Instruction, Caution, Plastic, 10" x 14", Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CD02
Mfr. Model # 22514
UNSPSC #55121704
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Door Instruction
Height 10"
Width 14"
Thickness 0.059"
Sign Material Plastic
Header Caution
Header Legend Color Red
Header Background Color White
Legend Keep This Door Closed
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close