Check Availability
Door Instruction, Caution, Fiberglass, 10" x 14", Not Retroreflective
  • BRADY 

    Door Instruction, Caution, Fiberglass, 10" x 14", Not Retroreflective

  • Item # 4GH33
  • Mfr. Model # 71106
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 4GH33
Mfr. Model # 71106
UNSPSC #55121704
Shipping Weight 0.58 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Door Instruction
Height 10"
Width 14"
Thickness 0.098"
Sign Material Fiberglass
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Keep This Door Closed
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 195 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

* This product's country of origin is subject to change

Compliance and Restrictions