Check Availability
Door Instruction, Notice, Fiberglass, 7" x 10", With Mounting Holes, Not Retroreflective
  • BRADY 

    Door Instruction, Notice, Fiberglass, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 3JB54
  • Mfr. Model # 95240
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 3JB54
Mfr. Model # 95240
UNSPSC #55121704
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Door Instruction
Height 7"
Width 10"
Thickness 0.098"
Sign Material Fiberglass
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color White
Header Background Color Blue
Legend Keep This Door Closed
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 195 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

* This product's country of origin is subject to change

Compliance and Restrictions