Check Availability
  • BRADY 

    Door Instruction, Notice, 10" x 14", Adhesive Surface, Not Retroreflective

  • Item # 26VR02
  • Mfr. Model # 118260
Door Instruction, Notice, 10" x 14", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sign is manufactured with 20% preconsumer waste. It is recommended for indoor use only.
Show More Close
 

Technical Specifications

Item # 26VR02
Mfr. Model # 118260
UNSPSC #55121718
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Door Instruction
Height 10"
Width 14"
Thickness 0.004"
Sign Mounting Style Adhesive Surface
Header Notice
Header Legend Color White
Header Background Color Blue
Legend Keep This Door Closed
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions