Check Availability
Notice Sign, 7in.H x 10in.W, Acetate Film
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sign is manufactured with 20% preconsumer waste. It is recommended for indoor use only.
Show More Close
 

Technical Specifications

Item # 26VP55
Mfr. Model # 118261
UNSPSC #55121718
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Door Instruction
Height 7"
Width 10"
Thickness 0.004"
Sign Mounting Style Adhesive Surface
Header Notice
Header Legend Color White
Header Background Color Blue
Legend Keep This Door Closed
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In