Check Availability
  • BRADY 

    Door Instruction, No Header, Plastic, 2-1/2" x 7", With Mounting Holes, Not Retroreflective

  • Item # 1MK30
  • Mfr. Model # 85540
Door Instruction, No Header, Plastic, 2-1/2" x 7", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1MK30
Mfr. Model # 85540
UNSPSC #55121704
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Directional Sign
Sign Subject Matter Door Instruction
Height 2-1/2"
Width 7"
Thickness 0.063"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend Push
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms