This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Sign,In Case Of Fire,10"x14"

  • Item # 30D010
  • Mfr. Model # 122467
Sign,In Case Of Fire,10"x14"

See alternate products available online.

Technical Specifications

Item # 30D010
Mfr. Model # 122467
UNSPSC #55121712
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Directional Sign
Sign Subject Matter Exit and Entrance
Height 10"
Width 14"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend In Case Of Fire Do Not Use Elevators Use Stairways
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms