Check Availability
  • BRADY 

    Desktop Label Printer, Printer Series: S3100

  • Item # 6XGX4
  • Mfr. Model # S3100-W
Desktop Label Printer, Printer Series: S3100 Desktop Label Printer,BBP31,4in Tape Desktop Label Printer,BBP31,4in Tape Desktop Label Printer,BBP31,4in Tape Desktop Label Printer,BBP31,4in Tape Desktop Label Printer,BBP31,4in Tape
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Create labels, tags and pipe markers in a single print pass with the two-color S3100® Sign and Label Printer. It offers ease of use with smart chip supplies that auto-communicate label set-up and size. Its large, high-resolution, "Walk-up-and-print" touchscreen display allows users to create labels with drag-and-drop technology. It also offers templates and built-in design wizards for specific labels including arc flash, Right-to-Know, WHIMIS chemicals, and pipe markers. Material cartridges load easily without calibration (approximately 15 to 20 sec.). Prints from 0.5" up to 4" wide labels. Wide range of durable color tapes and ribbons available. Built-in design wizards for specific labels including arc flash, Right-to-Know, WHIMIS chemicals and pipe markers. Works as a stand-alone printer or connects to a PC, medium-volume printing.
Show More Close
 

Technical Specifications

Item # 6XGX4
Mfr. Model # S3100-W
UNSPSC #44102405
Catalog Page 1927
Shipping Weight 19.15 lbs
Country of Origin Malaysia *
Item Desktop Label Printer
Printer Series S3100
Max. Tape Width 4"
Label Formats Supported Continuous and Die-Cut Labels
Stand Alone Printing / PC Required Stand Alone or PC Printing
Maximum Print Speed 3.0 in./sec.
Printer Display Color Touch Screen
Color Printing Capability Single Color
Printhead Resolution 300 dpi
Printer Power Options AC Power
Application Safety & Facility ID
Printing Software Compatibility BRADY(R) Workstation, MARKWARE(TM) Tape and Label Software
Warranty 5 yr.
Features Walk-Up-And-Print Operation, Drop-In Supplies, Hi-Res Touch Screen Display, Drag and Drop Technology, 1/2" to 4" Label Widths, 8 Print Ribbon Colors, 13 Different Materials in 16 Different Colors, Built-In Design Wizards for Arc Flash, RTK and WHMIS Chemical Labels and Pipe Markers
Includes BradyPrinter S3100, Cleaning Kit, Cutter Cleaning Tool, Documentation Holder, Power Cable, Print Driver CD, Quick Start Guide, Stylus, USB Cable
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms