Check Availability
  • BRADY 

    Danger Tag, Cardstock, Height: 7", Width: 4", White

  • Item # 9TDL7
  • Mfr. Model # 86705
Danger Tag, Cardstock, Height: 7", Width: 4", White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These accident prevention tags are manufactured with cardstock to provide an economical, yet durable notification option. The textured, write-on surface allows for authorized signatures, dates, and other special instructions. The tags are also designed to meet OSHA Standard 1910.145 for accident prevention.
Show More Close
 

Technical Specifications

Item # 9TDL7
Mfr. Model # 86705
UNSPSC #55121503
Shipping Weight 6.0 lbs
Country of Origin USA *
Legend/Background Color Black, Red/White
Item Danger Tag
Legend 440 Volts
Reverse Side Legend Do Not Remove This Tag Remarks___
Height 7"
Width 4"
Hole Size 3/8"
Indoor/Outdoor Usage Indoor Only
Tag Color White
Background Color White
Language English
Shape Rectangle
No. of Ties Included 100
Write on Surface Yes
Header Danger
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Includes (100) String Fasteners
Legend Same on Both Sides No
Tag Material Cardstock
Subject Matter Electrical Hazard
* This product's country of origin is subject to change

Welcome Sign In