Check Availability
  • BRADY 

    Danger Label,Electrical Hazard,PK8

  • Item # 3XDT8
  • Mfr. Model # 21001LS
Danger Label,Electrical Hazard,PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XDT8
Mfr. Model # 21001LS
UNSPSC #55121606
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Danger Label
Language English
Legend Danger 120 Volts
Header Danger
Material Vinyl
Height 3-1/2"
Width 5"
Legend Color Black
Background Color White
Legend Style Text
Shape Rectangle
Self-Adhesive Yes
Header Legend Color White
Header Background Color Black, Red, White
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close