Check Availability
Danger Label,3-1/2 In. H,5 In. W,PK8
  • BRADY 

    Danger Label,3-1/2 In. H,5 In. W,PK8

  • Item # 3XDR5
  • Mfr. Model # 20999LS
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 3XDR5
Mfr. Model # 20999LS
UNSPSC #55121606
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Danger Label
Language English
Legend Fire Extinguisher
Header No Header
Material Vinyl
Height 3-1/2"
Width 5"
Legend Color Red
Background Color White
Legend Style Text
Shape Rectangle
Self-Adhesive Yes
Metal Detectable No

* This product's country of origin is subject to change

Compliance and Restrictions