Check Availability
  • BRADY 

    Danger Label, 3-1/2 In. H, 5 In. W, PK8

  • Item # 3XDP5
  • Mfr. Model # 20996LS
Danger Label, 3-1/2 In. H, 5 In. W, PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XDP5
Mfr. Model # 20996LS
UNSPSC #55121606
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Danger Label
Language English
Legend Evacuation Route
Header No Header
Material Vinyl
Height 3-1/2"
Width 5"
Legend Color Black
Background Color White
Legend Style Symbol and Text
Shape Rectangle
Self-Adhesive Yes
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions