Check Availability
  • BRADY 

    Danger Label,3-1/2 In. H,PK5

  • Item # 3XAW3
  • Mfr. Model # 86872
Danger Label,3-1/2 In. H,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XAW3
Mfr. Model # 86872
UNSPSC #55121606
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Danger Label
Language Spanish
Legend Hard Hat Area
Header Danger
Material Vinyl
Height 3-1/2"
Width 5"
Legend Color Black
Background Color Red, White
Legend Style Symbol and Text
Shape Rectangle
Write on Surface No
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Self-Adhesive Yes
Header Legend Color White
Header Background Color Red
Metal Detectable No
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions