Check Availability
  • BRADY 

    Danger Label, 5 In. W, PK5

  • Item # 3XAV8
  • Mfr. Model # 86809
Danger Label, 5 In. W, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XAV8
Mfr. Model # 86809
UNSPSC #55121606
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Danger Label
Language Spanish
Legend Hot
Header Danger
Material Vinyl
Height 3-1/2"
Width 5"
Legend Color Black
Background Color Red, White
Legend Style Symbol and Text
Shape Rectangle
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Self-Adhesive Yes
Header Legend Color White
Header Background Color Red
Metal Detectable No
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
* This product's country of origin is subject to change

Compliance and Restrictions