Check Availability
  • BRADY 

    Danger Label,Instruction,3-1/2 In. H,PK5

  • Item # 3XAU9
  • Mfr. Model # 86801
Danger Label,Instruction,3-1/2 In. H,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XAU9
Mfr. Model # 86801
UNSPSC #55121606
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Danger Label
Language English
Legend Danger Flammable
Header Danger
Material Polyester
Height 3-1/2"
Width 5"
Legend Color Black
Background Color White
Legend Style Symbol and Text
Shape Rectangle
Write on Surface No
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Self-Adhesive Yes
Header Legend Color White
Header Background Color Red
Metal Detectable No
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
* This product's country of origin is subject to change

Compliance and Restrictions