Check Availability
  • BRADY 

    Danger Label, Instruction, 5 In. W, PK5

  • Item # 3WZT1
  • Mfr. Model # 86152
Danger Label, Instruction, 5 In. W, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3WZT1
Mfr. Model # 86152
UNSPSC #55121606
Shipping Weight 0.001 lbs
Country of Origin USA *
Item Danger Label
Language English
Legend Danger Wear Protection Clothing When Handling Chemicals
Header Danger
Material Vinyl
Height 3-1/2"
Width 5"
Legend Color Black
Background Color White
Legend Style Symbol and Text
Shape Rectangle
Write on Surface No
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Self-Adhesive Yes
Header Legend Color White
Header Background Color Black, Red, White
Metal Detectable No
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In