Check Availability
  • BRADY 

    Danger Label, 3-1/2 In. H, 5 In. W

  • Item # 1VC47
  • Mfr. Model # 87750
Danger Label, 3-1/2 In. H, 5 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VC47
Mfr. Model # 87750
UNSPSC #55121704
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Danger Label
Language English
Legend Do Not Enter
Header Danger
Material Polyester
Height 3-1/2"
Width 5"
Legend Color Black
Background Color White
Legend Style Text
Shape Rectangle
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Self-Adhesive Yes
Header Legend Color White
Header Background Color Red
Metal Detectable No
Standards ASTM D 2979; OSHA 29 CFR 1910.37
* This product's country of origin is subject to change

Compliance and Restrictions