This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BRADY 

    Danger, Danger, Polyester, 5" x 14", Adhesive Surface, Not Retroreflective

  • Item # 41F994
  • Mfr. Model # 88924
Danger, Danger, Polyester, 5" x 14", Adhesive Surface, Not Retroreflective

Technical Specifications

Item # 41F994
Mfr. Model # 88924
UNSPSC #55121704
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Danger
Height 5"
Width 14"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend No Legend
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 2979
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms