This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BRADY 

    Danger, Danger, Plastic, 18" x 24", Surface, Not Retroreflective

  • Item # 41F868
  • Mfr. Model # 77995
Danger, Danger, Plastic, 18" x 24", Surface, Not Retroreflective

Technical Specifications

Item # 41F868
Mfr. Model # 77995
UNSPSC #55121704
Shipping Weight 0.44 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Danger
Height 18"
Width 24"
Thickness 0.158"
Sign Material Plastic
Sign Mounting Style Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend No Legend
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 129.2 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593; ASTM D 635; ASTM D 638
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close