Check Availability
  • BRADY 

    Danger, Danger, Fiberglass, 7" x 10", Surface, Not Retroreflective

  • Item # 41F864
  • Mfr. Model # 76100
Danger, Danger, Fiberglass, 7" x 10", Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41F864
Mfr. Model # 76100
UNSPSC #55121704
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Danger
Height 7"
Width 10"
Thickness 0.098"
Sign Material Fiberglass
Sign Mounting Style Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend No Legend
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 194 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms