Check Availability
  • BRADY 

    Danger, Danger, Fiberglass, 10" x 14", Surface, Not Retroreflective

  • Item # 41F831
  • Mfr. Model # 74871
Danger, Danger, Fiberglass, 10" x 14", Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41F831
Mfr. Model # 74871
UNSPSC #55121704
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Danger
Height 10"
Width 14"
Thickness 0.098"
Sign Material Fiberglass
Sign Mounting Style Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend No Legend
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 194 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms