This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Danger, Precaucion, Aluminum, 10" x 14", Not Retroreflective

  • Item # 23W646
  • Mfr. Model # 42986
Danger, Precaucion, Aluminum, 10" x 14", Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 23W646
Mfr. Model # 42986
UNSPSC #55121704
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Safety Sign
Height 10"
Width 14"
Thickness 0.035"
Sign Material Aluminum
Header Precaucion
Header Legend Color White
Header Background Color Black, Red, White
Legend No Legend
Sign Background Color White
Printed Language Spanish
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms