This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Danger, Fiberglass, 9" x 12", Surface

  • Item # 20TJ82
  • Mfr. Model # 37540
Danger, Fiberglass, 9" x 12", Surface

See alternate products available online.

Technical Specifications

Item # 20TJ82
Mfr. Model # 37540
UNSPSC #55121704
Shipping Weight 0.355 lbs
Country of Origin USA *
Item Danger Sign
Height 9"
Width 12"
Thickness 0.110"
Sign Material Fiberglass
Sign Mounting Style Surface
Header Legend Color White
Header Background Color Black, Red, White
Legend No Legend
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
UV Resistant Yes
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593; ASTM D 523
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms