Check Availability
DIN Style Miniature Breaker Lockout, 120/277, Pin-In, Standard Lockout Type, Nylon
  • BRADY 

    DIN Style Miniature Breaker Lockout, 120/277, Pin-In, Standard Lockout Type, Nylon

  • Item # 2VU33
  • Mfr. Model # 90847
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This miniature circuit breaker lockout is designed to offer easy installation without additional tools. It features standard, PIN-style security.
Show More Close
 

Technical Specifications

Item # 2VU33
Mfr. Model # 90847
UNSPSC #46171511
Catalog Page 1943
Shipping Weight 0.03 lbs
Country of Origin Mexico *
Item DIN Style Miniature Breaker Lockout
Lockout Type Pin-In, Standard
For Use With European Circuits on Machinery
Circuit Breaker Voltage 120/277
Padlock Shackle Max. Dia. 9/32"
Color Red
Height 1"
Width 1"
Length 9/16"
Material Nylon
Max. Number of Padlocks 1
Standards OSHA 1910.147
OSHA Compliant Yes

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms